Shop All Server Enclosures & Racks
Hammond
9U ALUMINUM BLANKING Panel
Mfr # PBPA19015WH
Zoro # G910925643
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19015WH
- Zoro # G910925643
- UPC # 62398004684
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Physio-control Lifepak 500 Lithium Battery (LIFEPAK 500 LITHIUM BATTERY PHYSIO-CONTROL)
- ULTRALAST Ultralast CEL-GTI9100 Replacement Samsung Galaxy S II Battery (CEL-GTI9100)
- ILC Replacement for Motorola Pmnn4406ar (PMNN4406AR MOTOROLA)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-600)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- APC ELEC DOOR PANEL 19U BLACK (APWSYAFSU3)
- Hammond Server Enclosures & Racks