Shop All Server Enclosures & Racks
Hammond
9U ALUMINUM BLANKING Panel
Mfr # PBPA19015BK
Zoro # G910925728
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19015BK
- Zoro # G910925728
- UPC # 62398001317
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-600)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Honeywell Intrusion 712BNP, NP712 (ML7-1219111810)
- CLARITY AltoPlus Amplified Corded Phone with Caller ID (54505.001)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- Hammond Server Enclosures & Racks