Shop All Server Enclosures & Racks
Hammond
9U 24W 36D MULTI-USE CABINET
Mfr # SDC249U36BK
Zoro # G910925711
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Length 17.97
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # SDC249U36BK
- Zoro # G910925711
- UPC # 62398095577
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 36 |
Length | 17.97 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, 2 Batteries, 12V DC (48-11-2460, 48-11-2430)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replacement for Yamaha BTY-YTX12-BS-00 (YTX12-BSGEL282)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- Hammond Server Enclosures & Racks