Shop All Server Enclosures & Racks
Hammond
9U 24W 17.5D MULTI-USE CABINET
Mfr # SDC249U17BK
Zoro # G910925766
product price: $343.19
/ea
Free Shipping & Returns
$343.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 17.5
- Length 17.97
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC249U17BK
- Zoro # G910925766
- UPC # 62398095574
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 17.5 |
Length | 17.97 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- YEALINK 220108100002 T53 / T53W / T54W MP54 (HNDST-T53-T54)
- ULTRALAST Wireless Speaker Battery, JBL Link 10 JBL GSP103465 (WS-LINK10)
- SANOXY USB Wired 7 keys 3200DPI Led Optical Gaming Mouse (SANOXY-Mous-Wir)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- VANTEC THERMAL TECHNOLOGIES Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure (NST-200S3-BK)
- Hammond Server Enclosures & Racks