Shop All Server Enclosures & Racks
Hammond
900CFM115V FAN TRAY W/ SWITCH
Mfr # FT900TA1BK
Zoro # G710924495
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Depth 18.5
- Length 1.75
- Input Voltage 115 VAC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FT900TA1BK
- Zoro # G710924495
- UPC # 62398050506
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 17 |
Depth | 18.5 |
Length | 1.75 |
Details
Input Voltage | 115 VAC |
Material | Steel |
Color | Black |
Item | Accessories |
Description
Fan Tray - 19 in. mount - 9 fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- DOOMSDAY 45U 4-Post SmartRack Black Open Frame (DO828364)
- Hammond Server Enclosures & Racks