Shop All Server Enclosures & Racks
Hammond
900CFM 220V FAN TRAY W/ SWITCH
Mfr # FT900HA1220BK
Zoro # G910924141
product price: $585.79
/ea
Free Shipping & Returns
$585.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 220 VAC
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FT900HA1220BK
- Zoro # G910924141
- UPC # 62398013622
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Input Voltage | 220 VAC |
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- ILC Replacement for Panasonic Afp8801 Battery (AFP8801)
- MONARCH Battery, BR2032, RFID Data Loger, Lithum (5396-9921)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- Hammond Server Enclosures & Racks