Shop All LED Under Cabinet Lighting
Hammond
9 in. LED Light Kit
Mfr # FLK5LED
Zoro # G510893496
product price: $148.89
/ea
Free Shipping & Returns
$148.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLK5LED
- Zoro # G510893496
- UPC # 62398091112
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120 VAC |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- JESCO S601 series Plug & Play Power Connector (S601-PC)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- Hammond LED Under Cabinet Lighting