Shop All Server Enclosures & Racks
Hammond
8U/43 in.H LOW PROFILE WALL CAB
Mfr # HLP8U43LG
Zoro # G510924503
product price: $744.19
/ea
Free Shipping & Returns
$744.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 20
- Length 43
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP8U43LG
- Zoro # G510924503
- UPC # 62398048056
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 20 |
Length | 43 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Description
8U 43 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- MIGHTY MAX BATTERY 12V 35Ah Replaces Golden Technology Companion II GC340 - 2 Pack (ML35-12MP2569155161105187)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47810)
- ILC Replacement for Tadiran Tl-5902/s (TL-5902/S TADIRAN)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- Hammond Server Enclosures & Racks