Shop All Server Enclosures & Racks
Hammond
8U/31 in.H LOW PROFILE WALL CAB
Mfr # HLP8U31LG
Zoro # G810924227
product price: $669.89
/ea
Free Shipping & Returns
$669.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 20
- Length 31
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP8U31LG
- Zoro # G810924227
- UPC # 62398048055
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 20 |
Length | 31 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Description
8U 31 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 25, PK25 (638010)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- Hammond Server Enclosures & Racks