Shop All Server Enclosures & Racks
Hammond
8U SOLID RACKMOUNT DOOR BLK
Mfr # RSDP19014BK2
Zoro # G910924134
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDP19014BK2
- Zoro # G910924134
- UPC # 62398040878
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Enduring CB-4.5-6 (ML4-645103941)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- Hammond Server Enclosures & Racks