Shop All Server Enclosures & Racks
Hammond
8U SOLID DOOR FOR RCHS
Mfr # RCHD1914BK1
Zoro # G910925476
product price: $121.65
/ea
Free Shipping & Returns
$121.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHD1914BK1
- Zoro # G910925476
- UPC # 62398000580
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Universal Soundbar Bracket with Adjustable Arms Fits Displays 23" (39489)
- ILC Replacement for Sonnenschein Sl-360 (SL-360 SONNENSCHEIN)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Vision CP645 Replacement Battery - 3 Pack (ML4-6MP38895)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- LOWELL Wall Shelf 18Wx16D (FS18-16)
- Hammond Server Enclosures & Racks