Shop All Server Enclosures & Racks
Hammond
8U RACK RAIL FOR HLP
Mfr # HLP8UFR
Zoro # G610924540
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP8UFR
- Zoro # G610924540
- UPC # 62398000290
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR2325-1VG 165mAh Lithium Coin Cell For Printed Circuit Board Mounting (BR2325-1VG)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- BLACK BOX Fiber Enclosure - 2-Port (JPM397A)
- Hammond Server Enclosures & Racks