Shop All Server Enclosures & Racks
Hammond
8U FLAT STEEL RACK Panel
Mfr # PBPS19014BK2
Zoro # G910926060
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPS19014BK2
- Zoro # G910926060
- UPC # 62398061090
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Clip, Clip, PK100 (BAU 68010)
- EAGLE PITCHER Eagle Pitcher Battery, EaglePicher LTC-7PN (COMP-88)
- ILC Replacement for Contec Ecg-100g Battery (ECG-100G)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- Hammond Server Enclosures & Racks