Shop All Server Enclosures & Racks
Hammond
8U FLAT STEEL RACK Panel
Mfr # PBPS19014BK
Zoro # G110926242
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPS19014BK
- Zoro # G110926242
- UPC # 62398001310
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom 2-Way, UHF Band, Steel (JBS-447D)
- ILC Replacement for Astralite Ny-2a Emergency Lighting 4.5ah AGM With F1 Terminals Battery (NY-2A EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMIN)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- Hammond Server Enclosures & Racks