Shop All Server Enclosures & Racks
Hammond
8U FLAT ALUMINUM RACK Panel
Mfr # PBPA19014BK2
Zoro # G410925723
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPA19014BK2
- Zoro # G410925723
- UPC # 62398059970
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- CRAFTSMAN Lithium Ion Battery 20V 4.0Ah, PK2 (CMCB204-2)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Hammond Server Enclosures & Racks