Shop All Server Enclosures & Racks
Hammond
8U FLANGED STEEL Panel WHITE
Mfr # PBFS19014WH
Zoro # G710924198
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBFS19014WH
- Zoro # G710924198
- UPC # 62398004665
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | White |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23, Midnight Camo (214122114061)
- COMMSCOPE Replacement for Commscope 31768a (31768A COMMSCOPE)
- ANACOM MEDTEK DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1266-08RB)
- INNOVERA Mid-Size Wireless Optical Mouse w/Micro USB, 2.4 GHz/32 ft Wireless (IVR61500)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- Hammond Server Enclosures & Racks