Shop All Server Enclosures & Racks
Hammond
8U ADJUSTABLE DEPTH WALL RACK
Mfr # APB19014BK1
Zoro # G410925648
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.25
- Depth 18
- Length 13.98
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # APB19014BK1
- Zoro # G410925648
- UPC # 62398052505
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.25 |
Depth | 18 |
Length | 13.98 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Adjustable Wall Bracket - 8U w/ depth 12 in. - 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- EGO Charging Station, 2,000 W, 4 Batteries (PST3041)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- Hammond Server Enclosures & Racks