Shop All Server Enclosures & Racks
Hammond
8U ADJ WALL RACK WITH SHELF
Mfr # APBS198UBK
Zoro # G910925537
product price: $191.49
/ea
Free Shipping & Returns
$191.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.25
- Depth 18
- Length 17.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # APBS198UBK
- Zoro # G910925537
- UPC # 62398052507
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.25 |
Depth | 18 |
Length | 17.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Adjustable Wall Bracket w/ shelf - 8U w/ depth 12 in.-18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- PARACLIPSE Paraclipse 72651 UV Replacement Lamp For Insect Inn Ultra I and Ultra II (72651)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 2PK (MAX3967815)
- LAB LAB:.020 Top Pins (L020-TP)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- Hammond Server Enclosures & Racks