Shop All Server Enclosures & Racks
Hammond
8U 43D SLIM WALL CABINET
Mfr # HLP8U43BK
Zoro # G810924159
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 20
- Length 43
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HLP8U43BK
- Zoro # G810924159
- UPC # 62398066044
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 20 |
Length | 43 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
8U 43 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- POWER XP BatteryPack, 4 Cell, 6 V, Saflok (DL-2)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- ILC Replacement for Nikon En-el1 7.4v 700mah (EN-EL1 7.4V 700MAH NIKON)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND 3U 24W 24.5D MULTI-USE CABINET (SDC243U24BK)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 6X 16IN BONDING WIRE KITS (GRDKIT02)
- Hammond Server Enclosures & Racks