Shop All Server Enclosures & Racks
Hammond
8U 31D SLIM WALL CABINET
Mfr # HLP8U31BK
Zoro # G710924235
product price: $669.89
/ea
Free Shipping & Returns
$669.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 20
- Length 31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP8U31BK
- Zoro # G710924235
- UPC # 62398066043
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 20 |
Length | 31 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
8U 31 in.H Low Profile Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- SEALSHIELD Flex Waterproof - Keyboard, English (10536972)
- TZUMI Tzumi 5761 Sound Mates Air Pods; White (5761)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- Hammond Server Enclosures & Racks