Shop All Server Enclosures & Racks
Hammond
8U 31.5D VENTED RACK CABINET
Mfr # RCHV1901431BK1
Zoro # G310925366
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1901431BK1
- Zoro # G310925366
- UPC # 62398002827
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Usb To Rs-422/485 Adapter, Isoalted, Db9 (BB-USO9ML4)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23, Midnight Camo (214122114061)
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- Hammond Server Enclosures & Racks