Shop All Server Enclosures & Racks
Hammond
8U 31.5D SOLID RACK CABINET
Mfr # RCHS1901431BK1
Zoro # G710925782
product price: $479.89
/ea
Free Shipping & Returns
$479.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 31.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1901431BK1
- Zoro # G710925782
- UPC # 62398002795
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 31.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Mesh Computer Monitor Stand w/Two Drawe (MI-7365)
- RCA White 15 ft. Phone Line Cord (TP231WHR)
- STREAMLIGHT Flipmate Usb - Blue (61502)
- SAMSUNG ELECTRONIC AMERICA Smart TV, Crystal, UHD, 4K, 43in, Titan Gray (SASUN43CU7000F)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- GRANITE WARE Rack Canning Rplmt Stl 21.5 Qt (319826)
- Hammond Server Enclosures & Racks