Shop All Server Enclosures & Racks
Hammond
8U 24.5D VENTED RACK CABINET
Mfr # RCHV1901424BK1
Zoro # G510925319
Free Shipping & Returns
$459.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHV1901424BK1
- Zoro # G510925319
- UPC # 62398002817
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- HAMILTON BUHL Hamilton Buhl ST1BKU Smart-Trek Deluxe Stereo Headphone with In-Line Volume Control & USB Plug (ST1BKU)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- Hammond Server Enclosures & Racks