Shop All Server Enclosures & Racks
Hammond
8U 24.5D SOLID RACK CABINET
Mfr # RCHS1901424BK1
Zoro # G410925679
Free Shipping & Returns
$412.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHS1901424BK1
- Zoro # G410925679
- UPC # 62398050157
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonnenschein Sl-761 (SL-761 SONNENSCHEIN)
- AUDIOVOX Wireless Keyboard (JWLKBMV)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- MAXELL DVD-R, SPINDLE, 100PK (MAX638014)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- Hammond Server Enclosures & Racks