Shop All Server Enclosures & Racks
Hammond
8U 24 TO 19IN RAIL ADAPTER
Mfr # PBAS19014LG2
Zoro # G610924274
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBAS19014LG2
- Zoro # G610924274
- UPC # 62398087792
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp, Lcd Dlp Projector/Tv, Replacement For Batteries And Light Bulbs, Vlt-Xd2000Lp (VLT-XD2000LP)
- ILC Replacement for Panasonic Hhr-55aaabu Battery (HHR-55AAABU)
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- Hammond Server Enclosures & Racks