Shop All Server Enclosures & Racks
Hammond
8U 21W 24.5D FIXED RACK CASE
Mfr # RCBS1901424BK1
Zoro # G410925600
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCBS1901424BK1
- Zoro # G410925600
- UPC # 62398004323
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Physio-control Lifepak 1000 AED Defibrillator Battery (LIFEPAK 1000 AED DEFIBRILLATOR BATTERY PHYSIO-C)
- AP PRODUCTS AP Products 013-570 Travel Trailer Lock Black (013-570)
- MOXA Managed Ethernet Switch W/ 16 10/100Baset(X)Ports, -40 To 75°C (EDS-516A-T)
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- Hammond Server Enclosures & Racks