Shop All Server Enclosures & Racks
Hammond
8U 21W 13D FIXED RACK CASE
Mfr # RCBS1901413BK1
Zoro # G910925629
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 13
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1901413BK1
- Zoro # G910925629
- UPC # 62398050151
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 13 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- ENERGIZER 23A Alkaline Battery, 2 PK (A23BP/2)
- ILC Replacement for Scanreco 590 Battery (590 BATTERY SCANRECO)
- ILC Replacement for Smartboard Ux80 Lamp & Housing (UX80 LAMP & HOUSING SMARTBOARD)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- LOWELL Wall Rack 10Ux23D (LWR-1023)
- Hammond Server Enclosures & Racks