Shop All Server Enclosures & Racks
Hammond
8U 18D FIXED WALL RACK
Mfr # RB-2PW8
Zoro # G510924329
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.2
- Depth 18
- Length 21.21
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RB-2PW8
- Zoro # G510924329
- UPC # 62398000296
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.2 |
Depth | 18 |
Length | 21.21 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
8U Open Frame Wall Rack w/ 18 in. of usable depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- ULTRALAST Cell Phone Battery, ZTE Jasper Lte, Z718, Z718TL, Li3820T43P3h604655 (CEL-JASLTE)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Alarm System Battery Back Up Vista 20P ADT (ML5-12264)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- Hammond Server Enclosures & Racks