Shop All Server Enclosures & Racks
Hammond
8U 17.5D VENTED RACK CABINET
Mfr # RCHV1901417LG1
Zoro # G710925386
product price: $390.49
/ea
Free Shipping & Returns
$390.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 16
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1901417LG1
- Zoro # G710925386
- UPC # 62398048005
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 16 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: TV Mount - 23-55' Tilt Vesa 400x400 Upto 88Lbs (DYN-180104)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- Hammond Server Enclosures & Racks