Shop All Server Enclosures & Racks
Hammond
8U 17.5D VENTED RACK CABINET
Mfr # RCHV1901417BK1
Zoro # G310925359
product price: $390.49
/ea
Free Shipping & Returns
$390.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHV1901417BK1
- Zoro # G310925359
- UPC # 62398002807
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Btty. Replaces CB12-12 NP12-12 BP12-12 ES12-12 (ML15-12201)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- Hammond Server Enclosures & Racks