Shop All Server Enclosures & Racks
Hammond
8U 17.5D SOLID RACK CABINET
Mfr # RCHS1901417BK1
Zoro # G910925773
product price: $369.49
/ea
Free Shipping & Returns
$369.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCHS1901417BK1
- Zoro # G910925773
- UPC # 62398050156
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 16 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement Battery For Fire Alarm Systems (ML-GROUP3487)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- IRWIN Vise Grip VGP321GS 3-Piece Kit Bag - 5WR 6LN and 10WR (VGP321GS)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- Hammond Server Enclosures & Racks