Shop All Server Enclosures & Racks
Hammond
8U 10-32 UNIVERSAL RACK RAIL
Mfr # URR8U
Zoro # G610926360
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 1.5
- Length 14
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # URR8U
- Zoro # G610926360
- UPC # 62398093001
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 1.5 |
Length | 14 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- PYLE Ultra-Compact Phono Turntable Preamp (PP555)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- LEGRAND Racks and Enclosures, SII CLRTY5E T568A/B 1PORT ELEC (S215E00-13)
- Hammond Server Enclosures & Racks