Shop All Server Enclosures & Racks
Hammond
80MM 115V 32 CFM FAN
Mfr # FAN80AC115
Zoro # G710924396
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.15
- Depth 1.5
- Length 3.15
- Input Voltage 115 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FAN80AC115
- Zoro # G710924396
- UPC # 62398062461
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Width | 3.15 |
Depth | 1.5 |
Length | 3.15 |
Details
Input Voltage | 115 VAC |
Item | Accessories |
Description
80 MM, 32 CFM, 115V AC Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 255444-VOE-20MD Wall Value Line VOE (2554-VOE-ASH)
- ILC Replacement for Asus C11p1501 Battery (C11P1501 BATTERY ASUS)
- AIPHONE Call Audio Master Station, 12VDC (LEF-3C)
- MAXELL AAA Alkaline Battery, 36 PK (723815 - LR0336B)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- Hammond Server Enclosures & Racks