Shop All Enclosure Heaters
Hammond
800W Heater, 230V w/Tstat
Mfr # FLHTF800A230
Zoro # G710924433
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230 VAC
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLHTF800A230
- Zoro # G710924433
- UPC # 62398040297
- Country of Origin Canada
- Category Enclosure Heaters
Details
Heater Voltage | 230 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Transducer (PR-275-R2-VDC)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2002-1000-1725)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- VULCAN Low Profile Enclosure Heater, 450W, 120V (E-OSF-1517-450A)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H (EHT00039)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- Hammond Electric Process Heaters