Shop All Enclosure Heaters
Hammond
800W Heater, 115V w/Tstat
Mfr # FLHTF800A115
Zoro # G010924591
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115 VAC
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLHTF800A115
- Zoro # G010924591
- UPC # 62398040294
- Country of Origin Canada
- Category Enclosure Heaters
Details
Heater Voltage | 115 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE USA (WY-0J5Z-4)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- HAMMOND 125W Heater, 115V w/Tstat (FLHTF125A115)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1667C)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 120V (DAH4001B)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- Hammond Electric Process Heaters