Shop All Enclosure Covers & Accessories
Hammond
8 in. Plinth, For 36 in. wide, Steel/Lt Gray
Mfr # 2CLP83618
Zoro # G110891472
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description 8" Plinth - For 36" wide - Steel/Lt Gray
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
- Size 18 in x 36 in x 8 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLP83618
- Zoro # G110891472
- UPC # 62398084717
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18 in x 36 in x 8 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | 8" Plinth - For 36" wide - Steel/Lt Gray |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Hammond Enclosure Covers & Accessories