Shop All Enclosure Covers & Accessories
Hammond
8 in. Plinth, For 24 in. wide, Steel/Lt Gray
Mfr # 2CLP82418
Zoro # G510891454
product price: $633.95
/ea
Free Shipping & Returns
$633.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 18 in x 24 in x 8 in (H x W x D)
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
- Additional Description 8" Plinth - For 24" wide - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLP82418
- Zoro # G510891454
- UPC # 62398084716
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18 in x 24 in x 8 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Additional Description | 8" Plinth - For 24" wide - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- SIEMENS Safety Relay (3TK2810-0GA02)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- Hammond Enclosure Covers & Accessories