Shop All Enclosure Covers & Accessories
Hammond
8 in. Plinth, 8 x 60 x 18, 304 SS
Mfr # 2CSP86018
Zoro # G310891104
product price: $2,739.99
/ea
Free Shipping & Returns
$2,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description 8" Plinth - 8 x 60 x 18 - 304 SS
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
- Size 18 in x 60 in x 8 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSP86018
- Zoro # G310891104
- UPC # 62398099541
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18 in x 60 in x 8 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | 8" Plinth - 8 x 60 x 18 - 304 SS |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-120A)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- Hammond Enclosure Covers & Accessories