Shop All Push Button Enclosures
Hammond
8 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate 1554xA
Mfr # 1554PB8A
Zoro # G110890321
$73.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 9.5
- Width 6.3
- Depth 4.72
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1554PB8A
- Zoro # G110890321
- UPC # 62398040651
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 9.5 |
Width | 6.3 |
Depth | 4.72 |
Size | 9.5 in x 6.3 in x 4.72 in (H x W x D) |
Details
Item | Enclosure |
Material | Polycarbonate |
Color | Light Gray |
Standards | IP66; NEMA 4, 4X, 6, 6P, 12 & 13 6 pushbutton enclosures do not meet Type 6/6P; 6 pushbutton enclosures do not meet Type 6/6P; UL94 5VA |
Finish | Color is light gray (RAL 7035) |
Additional Description | 8 HOLE 30.5MM P-BUTTON 1554XA |
Construction | Electronic instrument enclosures, designed for mounting printed circuit boards or DIN rail mounted components; The polycarbonate material carries a UL flammability rating of UL94 5VA and is suitable for outdoor use; Lid and mounting holes are located outside of the gasket seal; Lid is secured with self captivating M4 stainless steel machine screws (included), threaded into integral stainless steel bushings (for repetitive assembly & disassembly); Heavy duty 16 gauge galvanized steel panels available (see chart); All stainless steel hardware to avoid corrosion caused by dissimilar metals; Gasket is a preformed, high temperature U.L. listed silicone rubber. Gasket is replaceable; Gasketed lid with two piece "tongue & groove" construction provides protection against access of oil, dust and water; Internal DIN rail mounting tabs; Threaded (M3) integral brass inserts & standoffs designed for M3.5 or #6 self tapping screws for P.C. board or inner panel mounting in all but the smallest size; Vertical P.C. card guides (for 1.5 mm thick P.C. boards) are molded in all but the smallest size |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T75C3)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- Hammond Push Button Enclosures