Shop All Server Enclosures & Racks
Hammond
7U SOLID RACKMOUNT DOOR LG
Mfr # RSDP19012LG2
Zoro # G910924257
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSDP19012LG2
- Zoro # G910924257
- UPC # 62398058001
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- MIGHTY MAX BATTERY ML3-12 BATTERY FOR WP3-12 Backup 12 Volt 3.4AH (ML3-1248)
- AVARRO USB 2.0 UP TO 480MBPS OVER CAT5E/CAT6 CABLE (0E-USB2EXT)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks