Shop All Server Enclosures & Racks
Hammond
7U LOUVRED VENTED Panel
Mfr # PVLL19012LG2
Zoro # G010926403
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVLL19012LG2
- Zoro # G010926403
- UPC # 62398098557
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- SPECO TECHNOLOGIES Regulated Power Supply, 12Vdc, 4A (PSR4C)
- BATTERY CLERK AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-187780)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- Hammond Server Enclosures & Racks