Shop All Server Enclosures & Racks
Hammond
7U LOUVRED VENTED Panel
Mfr # PVLL19012BK2
Zoro # G910926411
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PVLL19012BK2
- Zoro # G910926411
- UPC # 62398062680
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- STREAMLIGHT Stylus Alkaline AAAA AAAA Battery, 6 PK (65030)
- STANDARD HORIZON Handheld VHF Hangar Bracket (SCH-11)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- Hammond Server Enclosures & Racks