Shop All Server Enclosures & Racks
Hammond
7U FORMED STEEL RACK Panel
Mfr # PBFS19012LG2
Zoro # G910924363
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBFS19012LG2
- Zoro # G910924363
- UPC # 62398069586
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- LOWELL Square Grille for 8inSp (IC-105A)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- Hammond Server Enclosures & Racks