Shop All Server Enclosures & Racks
Hammond
7U FORMED STEEL RACK Panel
Mfr # PBFS19012GY2
Zoro # G610924380
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19012GY2
- Zoro # G610924380
- UPC # 62398077904
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- QFX Unidirectional Dynamic Microphone with 10 ft. Cable (M-106)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991B)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- Hammond Server Enclosures & Racks