Shop All Server Enclosures & Racks
Hammond
7U FLAT STEEL RACK Panel
Mfr # PBPS19012LG2
Zoro # G510926200
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19012LG2
- Zoro # G510926200
- UPC # 62398076006
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- MIGHTY MAX BATTERY 12V 7AH BATTERY REPL. WERKER WKA12-7.5F WKA12-7.5 F1 .187 EACH 10 Pack (ML7-12MP103612520)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Pvinergy PVES300 (ML100-12GEL211)
- ILC Replacement for Kenwood Knb-33l (KNB-33L KENWOOD)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- Hammond Server Enclosures & Racks