Shop All Server Enclosures & Racks
Hammond
7U FLAT STEEL RACK Panel
Mfr # PBPS19012BK2
Zoro # G310926288
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19012BK2
- Zoro # G310926288
- UPC # 62398061050
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 (ML8-121122)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- RAYOVAC Rayovac Ultrapro Alc-12 Industrial Alkaline C Size 12-Pack, C, 12PK (ALC-12PPJ)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- Hammond Server Enclosures & Racks