Shop All Server Enclosures & Racks
Hammond
7U FLAT ALUMINUM RACK Panel
Mfr # PBPA19012BK2
Zoro # G110925320
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19012BK2
- Zoro # G110925320
- UPC # 62398059920
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sentry PM640F1 - 10 Pack (ML4-6MP1082512429213)
- ZEUS BATTERY PRODUCTS 1.2Ah 6V F1 Sealed Lead Acid Battery (PC1.2-6F1)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement for OEM Motorcycle Battery 12V 4AH 80CCA (YTX5L-BSGEL99)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- Hammond Server Enclosures & Racks