Shop All Server Enclosures & Racks
Hammond
7U FLANGED STEEL Panel WHITE
Mfr # PBFS19012WH
Zoro # G910924325
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBFS19012WH
- Zoro # G910924325
- UPC # 62398004664
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | White |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- LAB LAB:.020 Top Pins (L020-TP)
- PYLE 100 Watt Power Amplifier W/ 25 & 70 Volt Output (PCM60A)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- Hammond Server Enclosures & Racks