Shop All Server Enclosures & Racks
Hammond
7U 24 TO 19IN RAIL ADAPTER
Mfr # PBAS19012LG2
Zoro # G410924146
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBAS19012LG2
- Zoro # G410924146
- UPC # 62398087791
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5291)
- ENERGIZER Industrial C Alkaline Batteries 12 pk Boxed (EN93)
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- ILC Replacement For RD BATTERIES PS12100 (WW-ERFY-1)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- Hammond Server Enclosures & Racks