Shop All Server Enclosures & Racks
Hammond
7U 24 TO 19IN RAIL ADAPTER
Mfr # PBAS19012BK2
Zoro # G510924121
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBAS19012BK2
- Zoro # G510924121
- UPC # 62398096466
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Alligator Clips (K2C12V4A03)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- ILC Replacement For TROJAN J305GAC, 8PK (J305G-AC-8-PACK)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- Hammond Server Enclosures & Racks